Best Range Hoods 48 in. Range Hood

BWPD39M48SB

Manufacturer Part #: WPD39M48SB

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
1.4
Bulb Type
Halogen
Depth
30 in
Duct Size
10 in
Filter Type
Baffle
Height
18 in
Indoor Outdoor
Outdoor
Sones
12
UL Listed
Yes
Volts
120V
Width
48 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday