Best Range Hoods

8 in. Non Ducted Recirculation Kit

Part #BANKD  |  Manufacturer Part #ANKD

Duct Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Best Range Hoods D49M48SB Cattura Downdraft Ventilation

Duct Size: 8 in

Energy Star Compliant: No

Material: [Galvanized Steel, Stainless Steel]

UL Listed: No