0 items

Best Range Hoods Monarch Outdoor Hood

BWPD38ISB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
9
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1160
Collection
Monarch
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Rotary
Depth
27 in
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
4
Filter Type
Baffle
Height
18 in
Indoor Outdoor
Outdoor
Sones
11
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday