42 in. Canopy Range Hood in Stainless Steel
Emperor 42 in. Canopy Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 1.4
- CFM:
- 1500 ft3/min
- Collection:
- Emperor
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 30 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Filter Type:
- Baffle
- Height:
- 18 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 42 in