0 items

Best Range Hoods Potenza Stainless Steel Built-In Range Hood with Blower System

BCP55IQ9SB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
4.7
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
600
Collection
Potenza
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-1/4 in
Duct Size
8 in
Energy Star Compliant
No
Fan Speeds
3
Filter Type
Baffle
Hood Vent Type
Canopy
Indoor Outdoor
Indoor
Material
Stainless Steel
Sones
8.5
UL Listed
Yes
Volts
120V
Width
34-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday