0 items

Best Range Hoods Stainless Steel Built-In Range Hood with Blower System

BCP57IQT2SB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
1200
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Electronic
Depth
22-1/2 in
Duct Shape
Round
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
3
Filter Type
Baffle
Length
58-3/8 in
Sones
7
UL Listed
Yes
Volts
120V
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday