0 items

Best Range Hoods Cattura™ Stainless Steel Downdraft Blower

BD49MSB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
6
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
600
Collection
Cattura™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Control Type
Capacitive Touch
Depth
2-1/4 in
Duct Shape
Round
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
4
Indoor Outdoor
Indoor
Material
Stainless Steel
Sones
8.8
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday