Best Range Hoods Cattura™ 36 in. Stainless Steel Outdoor Hood

BWPD39MSB

Manufacturer Part #: WPD39M36SB

Width

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
6.4
Bulb Type
Halogen
Collection
Cattura™
Depth
30 in
Duct Shape
Round
Duct Size
10 in
Fan Speeds
4
Filter Type
Baffle
Height
18 in
Indoor Outdoor
Outdoor
Sones
12
UL Listed
Yes
Vent Type
Ducted
Volts
120V
Width
36 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday