0 items

Best Range Hoods Classico Poco Stainless Steel Range Hood with Internal or External Blower Options

BUP26MSB

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
0.8
Bulb Type
Halogen
CFM
1500
Collection
Classico Poco
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Duct Size
10 in
Energy Star Compliant
No
Filter Type
Baffle
Height
10 in
Hood Vent Type
Under Cabinet
Indoor Outdoor
Indoor
Material
Stainless Steel
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday