Best Range Hoods Velato 28-5/16 in. Stainless Steel Range Hood with Internal Blower

BP195P1M52SB6

Manufacturer Part #: P195P1M52SB6

Width

28-5/16 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
3.4
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
520
Collection
Velato
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-1/8 in
Duct Size
6 in
Energy Star Compliant
No
Fan Speeds
3
Height
12-3/4 in
Indoor Outdoor
Indoor
Material
Stainless Steel
Sones
9.5
UL Listed
Yes
Volts
120V
Width
28-5/16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday