Best Range Hoods

Wall Mount Remote Control in Brushed Stainless Steel

Part #BWCPI  |  Manufacturer Part #WCPI

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-2/5 in

Energy Star Compliant: No

Height: 4-1/2 in

Length: 6-3/8 in

UL Listed: No