Rise™ 35-7/8 in. Remote Control in Stainless Steel

Part #BACRD  |  Item #7162361  |  Manufacturer Part #ACRD

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: D49 Series Downdrafts

Collection: Rise™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-13/16 in

ETL Listed: No

GSA Approved: No

Height: 2-1/4 in

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Product Type: Remote Control

UL Listed: Yes

Volts: 120V

Weight: 562

Width: 35-7/8 in