9-1/2 x 7-1/5 in. Surface Sanitizing Wipes in Clear (Canister of 160, 6 per Case)
Alpet® D2 9-1/2 x 7-1/5 in. Surface Sanitizing Wipes in Clear (Canister of 160, 6 per Case)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Able to clean and sanitize, alpet D2 surface sanitizing wipes
- The spring-loaded lid closes on its own to prevent the drying of wipes, helping to eliminate unnecessary waste
- Ready-to-use, no-rinse, lintless wiping system for food contact surfaces
- Strong, lintless wipes for food contact surfaces
- Kosher, Pareve and Halal certified
- NSF listed D2 classification
- 58% IPA/quat formula ideal for water sensitive equipment
- Kills 99.999% of staphylococcus aureus (ATCC 6538) and Escherichia coli (ATCC 11299) on hard, non-porous surfaces in 60 seconds
- Kills 99.9% of tested pathogens in 10 seconds as a non-food contact surface sanitizer
- Sanitizes food contact and non-food contact surfaces
Specifications
- Application:
- Surface
- Collection:
- Alpet® D2
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Sanitizer Wipes
- Size:
- 9-1/2 in x 7-1/5 in
- Weight:
- 7.2 lb
- Width:
- 7-1/5 in