2 L Neutral pH Disinfectant (Case of 4)

Part #B3154700  |  Item #7474827  |  Manufacturer Part #31547-00

Size:

2 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neutral pH, Powerful deodorizer, disinfectant, and detergent
  • Disinfectant kills pseudomonas, salmonella, and staph
  • Cleans, disinfects, and deodorizes in one step
  • Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects
  • Neutral pH, low irritation to skin and will not attack floor finish

Documents

Specifications

Application: Floor

CARB OTC LEED Compliant: No

Color Finish: Turquoise

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: [Liquid, Citrus, Floral]

SCAQMD Compliant: No

Size: 2 L