4 gal Disinfectant, Detergent and Deodorant in Turquoise (Case of 4)
4 gal Disinfectant, Detergent and Deodorant in Turquoise (Case of 4)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans, disinfects, and deodorizes in one step
- Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects
- Disinfectant kills pseudomonas, salmonella, and staph
- Neutral pH, low irritation to skin and will not attack floor finish
Specifications
- Application:
- Disinfectant Cleaner
- Brand Model Compatibility:
- Electrostatic Sprayer
- Color Finish Name:
- Turquoise
- EcoLogo Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Liquid
- Size:
- 4 gal