4 gal High Performance Top Scrub Cleaner in Green
4 gal High Performance Top Scrub Cleaner in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low foaming - virtually no foam in scrubber recovery tanks
- No residue - Does not require flood rinsing
- High performance top scrub floor cleaner
- Effectively removes top coats of finish without attacking bottom layers
- Pleasant fragrance - No harsh odors
Specifications
- Application:
- Recoat
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Size:
- 4 gal