Ax-It® Plus 5 gal Very Aggressive No-rinse Hard Stripper

Part #B1540500  |  Item #7482254  |  Manufacturer Part #15405-00

Call for Pricing per PAIL

Size:

5 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful formula cuts through layers of old finish in minutes
  • Low foaming
  • Rinse free with no alkaline residue

Documents

Specifications

Collection: Ax-It® Plus

Color Finish: Clear

Product Type: Stripper

Size: 5 gal

Type: Pleasant

UL Listed: No