Betco Corporation
Clario™ 1000ml Alcohol Free Foaming Hand Sanitizer
Part #B75229 | Item #7482031 | Manufacturer Part #75229
Size:
1000 mLProduct Details
- Kills common germs that can cause disease
- For alcohol restricted and non-flammable applications
- Ideal for use in offices, educational and healthcare facilities
- Leaves hands fresh with no sticky residue
Documents
Specifications
Application: Commercial
Collection: Clario™
Color Finish: Light Green
Color Finish Category: Greens
EcoLogo Certified: No
Green Seal Certified: No
Product Type: Foaming Hand Sanitizer
Size: 1000 mL