Betco Corporation
Clario® 1000ml Fresh Scent Foaming Skin Cleanser
Part #B75029 | Item #7483143 | Manufacturer Part #75029
Size:
1000 mLProduct Details
- Rich, gentle foaming formula with thick lather that will not cause dryness
- Cleans and moisturizes
- Contains emollients
- Thick and rich cleansing
- Color: Light Pink
- Scent: Fresh Neutral Fragrance
- Size: 1000ml
Documents
Specifications
Application: Commercial
Collection: Clario®
Color Finish: Pink
Color Finish Category: Pinks
EcoLogo Certified: No
Green Seal Certified: No
Product Type: [Skin Cleanser, Fresh]
Size: 1000 mL
UL Listed: No