Clario™ 1000ml Instant Hand Sanitizer

Part #B7762900  |  Item #7482032  |  Manufacturer Part #77629-00

Call for Pricing per CASE

Size:

1000 mL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ethanol based gel sanitizer
  • Kills 99.9% of common germs that can cause disease
  • Evaporates quickly with no sticky residue

Documents

Specifications

Application: [Educational Facilities, Office]

Collection: Clario™

Color Finish: Clear

Color Finish Category: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

Product Type: Gel Hand Sanitizer

Size: 1000 mL