Foaming Dispenser in Black

You last purchased this on
 
Betco Corporation

Clario® Foaming Dispenser in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Betco Corporation

Clario® Foaming Dispenser in Black

  • Fast #
  • Part #B9182200
  • Item #7475675
  • Manufacturer Part #91822-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Large site glass for easy product identification and maintenance
  • Sanitary factory sealed bags for no product contamination
  • Innovative 1000 mL bag
  • Pre-drilled back plate designed to reduce installation time
  • Precise portion control for cost-effective dispensing
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
1000 mL
Collection:
Clario®
Color Finish Category:
Blacks
Color Finish Name:
Black
UL Listed:
No