Betco Corporation
Clario® Green Earth® 1000ml Foaming Skin Cleanser
Part #B78129 | Item #7483110 | Manufacturer Part #78129
Size:
1000 mLProduct Details
- This product meets the Green Seal™ environmental standard for institutional hand cleaners and is certified Green Seal™ GS-41
- Fresh, smooth, conditioning foam ideal for daily use
- Helps promote hand hygiene
- Ideal for use in offices, educational and healthcare facilities
Documents
Specifications
Application: [Office, Schools]
Collection: Clario® Green Earth®
Color Finish: Green
Color Finish Category: Greens
EcoLogo Certified: Yes
Green Seal Certified: Yes
Product Type: Skin Cleanser
Size: 1000 mL