Fight-Bac® RTU 32 oz. Broad Spectrum Disinfectant Cleaner in Clear (Case of 12)

Part #B3111200  |  Item #7482938  |  Manufacturer Part #31112-00

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quickly cuts grease, cleans, disinfects and deodorizes hard surfaces
  • Meets requirements of OSHA Bloodborne Pathogen Standard
  • Quat-based formula for use on a variety of hard, nonporous environmental surfaces
  • Virucidal against HIV-1 and Canine parvovirus when used on pre-cleaned environmental surfaces
  • Kills Clostridium difficile, vegetative form
  • Broad spectrum disinfectant - kills TB, HBV, HAV, HCV, staph, salmonella, and pseudomonas

Documents

Specifications

Application: [Hospitality, Hotels, Nursing Homes, Schools]

Collection: Fight-Bac® RTU

Color Finish: Clear

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Liquid

SCAQMD Compliant: No

Size: 32 oz