Forest 5 32 oz. General Foaming Cleaner and Deodorant (Case of 12)

Part #B3071200  |  Item #7482940  |  Manufacturer Part #30712-00

Size:

32 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent for soap scum and body oil removal in shower areas
  • Powerful foaming action makes it ideal for vertical surfaces
  • Clinging foam applies easily and allows for maximum contact time
  • Clean and deodorize with this powerful cleaner

Documents

Specifications

Application: [Hospitality, Institutional, Nursing Homes]

Collection: Forest 5

Color Finish: Straw

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

Product Type: Liquid

SCAQMD Compliant: No

Size: 32 oz