15.5 oz. Citrus Bouquet Disinfectant Aerosol

You last purchased this on
 
Betco Corporation

Glybet™ 15.5 oz. Citrus Bouquet Disinfectant Aerosol

This product requires certification to purchase.
Brand image
You last purchased this on
 
Betco Corporation

Glybet™ 15.5 oz. Citrus Bouquet Disinfectant Aerosol

  • Fast #
  • Part #B0862300
  • Item #7483031
  • Manufacturer Part #08623-00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kills Herpes Simplex Type 1 and 2, Salmonella, Pseudomonas and Staphylococcus
  • Prevents mold and mildew on hard non-porous surfaces
  • Tuberculocidal Disinfectant
  • Dispenses a fine mist
  • Kills pandemic 2009 H1N1 influenza A virus (formerly called swine flu)
  • Effective against antibiotic resistant strains VRE, MRSA, and CA-MRSA
  • Requires Certification

Specifications

Collection:
Glybet™
EcoLogo Certified:
No
Green Seal Certified:
No
Product Type:
Spray
SCAQMD Compliant:
No
Size:
15.5 oz