2 L Peroxide Cleaner (Case of 4)
Green Earth® 2 L Peroxide Cleaner (Case of 4)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cleans and whitens tile and grout without aggressive acids or bleach
- Will not damage clothing like traditional bleach cleaners
- Green Seal Certified®
- Completely removes stubborn carpet stains
- Deodorizes with a pleasant mint scent
- Removes mineral deposits and soap scum from a variety of bathroom surfaces
Specifications
- Collection:
- Green Earth®
- Color Finish Name:
- Clear
- Dilution Rate:
- 1:64
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Fresh Mint
- Size:
- 2 L