Betco Corporation
pH7 Ultra 4 L Neutral Concentrate Daily Floor Cleaner
Part #B1784700 | Item #7475074 | Manufacturer Part #17847-00
Size:
4 LProduct Details
- Neutral pH won't dull floor finish or leave a film
- Dissolves and removes a wide variety of soils leaving floors film free
- Low Foam- perfect for automatic scrubber applications
- Recommended for mopping or autoscrubbing finished floors. Can also be used as a spray and wipe cleaner on appliances, desks, plastic, stainless steel and painted surfaces
Documents
Specifications
Collection: pH7 Ultra
Color Finish: Yellow
Package Quantity: Case of 4
Size: 4 L
UL Listed: No