Pine Quat 1 gal Disinfectant Cleaner (Case of 4)

Part #B3040400  |  Item #7482987  |  Manufacturer Part #30404-00

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simple to use – cleans, deodorizes and disinfects in one easy operation
  • Neutral pH - No harsh alkali to attack floor finish

Documents

Specifications

Collection: Pine Quat

Color Finish: Green

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 4

Product Type: Liquid

SCAQMD Compliant: No

Size: 1 gal