Pull® 1 qt Toilet Bowl Cleaner (Case of 12)

Part #B0711200  |  Item #7216190  |  Manufacturer Part #07112-00

Call for Pricing per CASE

Size:

1 qt
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This disinfectant toilet bowl cleaner is a pure white, stable emulsion, containing 23% hydrogen chloride
  • Carefully formulated with added detergents, it will quickly remove even the most stubborn rust, scale and mineral deposits from toilet bowls and urinals
  • Ideal for hard water areas
  • Special inhibitors protect plumbing and the advanced 4th-generation biocide system incorporated in this product effectively eliminates bacteria, even in the presence of 5% blood serum
  • This product will clean, disinfect and deodorize with one simple application
  • Achieve proper restroom sanitation by using this powerful combination of quaternary ammonium compounds, detergents and inhibited hydrochloric acid

Documents

Specifications

Collection: Pull®

Package Quantity: Case of 12

SCAQMD Compliant: No

Size: 1 qt