32 oz. Toilet Bowl Cleaner
Stix™ 32 oz. Toilet Bowl Cleaner
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 20% Phosphoric acid for tough soils
- Pleasant Cherry Almond fragrance
- Removes rust, mineral deposits and lime as well as soap scum, body oils and grease
Specifications
- Collection:
- Stix™
- Color Finish Name:
- Pink
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 32 oz