1110ml Winning Hands Lotion Skin Cleanser in Pink

You last purchased this on
 
Betco Corporation

Winning Hands® 1110ml Winning Hands Lotion Skin Cleanser in Pink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Betco Corporation

Winning Hands® 1110ml Winning Hands Lotion Skin Cleanser in Pink

  • Fast #
  • Part #B1121000
  • Item #7482623
  • Manufacturer Part #1121-000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gentle on the skin - will not cause dryness or irritation. Contains emollients.
  • Cleans and moisturizes
  • Requires Certification

Specifications

Application:
General Hand Washing
Collection:
Winning Hands®
Color Finish Category:
Pinks
Color Finish Name:
Pink
Depth:
18 in
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
5-3/4 in
Package Quantity:
Case of 10
Product Type:
Skin Cleanser, Floral
Size:
1110 mL
UL Listed:
No
Width:
8-5/8 in