Betco Corporation
Winning Hands® 900ml Winning Hands Lotion Skin Cleanser in Pink
Part #B1121900 | Item #7482624 | Manufacturer Part #11219-00
Size
Product Details
- Cleans and moisturizes
- Gentle on the skin - will not cause dryness or irritation. Contains emollients.
Documents
Specifications
Application: General Hand Washing
Collection: Winning Hands®
Color Finish: Pink
Color Finish Category: Pinks
Depth: 14-81/100 in
EcoLogo Certified: No
Green Seal Certified: No
Height: 5-5/20 in
Package Quantity: Case of 12
Product Type: [Skin Cleanser, Floral]
Size: 900 mL
UL Listed: No
Width: 12-1/8 in