Bethlehem Steel 10 ft. x 8 in. ABS Beam

AH36W8X10N

Length

10 ft

$0.0 per FOOT | Order in multiples of 10 FT.

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Length
10 ft
Material
Plastic
Material Type
ABS
Width
8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday