2 x 2 x 1/4 in. ABS Angle

Part #AH36L2214N  |  Item #525931

Call for Pricing EACH

Height

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Height: 2 in

Material: Plastic

Material Type: ABS

Thickness: 1/4 in