0 items

Bethlehem Steel 3 x 1/4 in. ABS Angle

AH36L314N

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
3 in
Material
Plastic
Material Type
ABS
Thickness
1/4 in
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday