Better Brush Products

12 in. Bowl Mop

Part #B280412  |  Manufacturer Part #280412

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Handle Material: Plastic

Length: 12 in

Material: Synthetic Fiber