6 in. Corn Dust Pan Broom

You last purchased this on
 
Better Brush Products

6 in. Corn Dust Pan Broom

This product requires certification to purchase.
You last purchased this on
 
Better Brush Products

6 in. Corn Dust Pan Broom

  • Fast #
  • Part #B432009
  • Item #7212452
  • Manufacturer Part #432009
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
7/8 in
Handle Material:
Wood
Height:
36 in
Product Type:
Broom
Width:
6 in