Better Home

4 in. Manually Operated Valve with Locking or Metering Handle

Part #BWD404ALVB  |  Manufacturer Part #WD404 AL V B

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

Length: 6-5/8 in

Material: Aluminum

Maximum Pressure: 75 psi

Maximum Temperature: 400

Recommended Valve Application: Gas

UL Listed: No

Valve Disc Material: Buna-N

Valve Size: 4 in

Valve Type: Butterfly Valve

Width: 10-1/8 in