Better Home
Buena Vista Right Handed Dummy Lever in Dark Bronze
Part #B53311DBRT | Item #7231817 | Manufacturer Part #53311DBRT
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ADA Compliant: No
Collection: Buena Vista
Color Finish: Dark Bronze
Color Finish Category: Bronze Tones
Handle Type: Lever
Security Grade: 3
Thickness: 1 in
UL Listed: No