Better Home

Buena Vista Right Handed Dummy Lever in Dark Bronze

Part #B53511DB  |  Manufacturer Part #53511DB

Color/Finish:
Dark Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Buena Vista

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Handle Type: Lever

Security Grade: 3

Thickness: 1 in

UL Listed: No