Better Home

Entry Ball Door Knob in Satin Nickel

Part #B10526DC01  |  Manufacturer Part #10526DC01

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Entry

Material: Metal

Thickness: 1-3/8 in - 1-3/4 in