Pacifica Zinc Reversible Dummy Lever in Satin Nickel

Part #B99315SN  |  Item #7629067  |  Manufacturer Part #99315SN

Call for Pricing EACH

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Pacifica

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

Material: Zinc

Security Grade: 3

Thickness: 1 in

UL Listed: No