Pacifica Zinc Reversible Privacy Lever in Satin Nickel

Part #B99215SN  |  Item #7629062  |  Manufacturer Part #99215SN

Call for Pricing EACH

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Pacifica

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

Material: Zinc

Security Grade: 3

Thickness: 1.75 in

UL Listed: No