Better Home

Sea Cliff IV Dummy Lever in Satin Nickel

Part #B22315SN  |  Manufacturer Part #22315SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Sea Cliff IV

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Dummy

Security Grade: 3

Thickness: 1 in

UL Listed: No