BF Products
25 in. Backflow Prevention Enclosure with Dump
Part #B271APD | Item #4335327 | Manufacturer Part #271-APD
Length:
22 inProduct Details
- Freeze and Vandal Protection
- Compact design, small visual impact
- One Piece and Two Piece Designs
- Turf friendly discharge dump for angel bury
Documents
Specifications
ASSE Standards: ASSE 1060
Color Finish: Green
Color Finish Category: Greens
FM Approved: No
Height: 22 in
IAPMO Listed: No
Length: 22 in
Material: Fiberglass
NSF Certified: No
UL Listed: No
Valve Size: 3/4 in - 1 in
Width: 7 in