BF Products
3 in. Heater Kit
Part #BHU1000 | Item #7171833 | Manufacturer Part #HU1000
Length:
3 inProduct Details
Documents
Specifications
Brand Model Compatibility: Backflow Preventer Enclosures
Height: 17 in
Length: 3 in
Material: Stainless Steel
Material Type: 304
UL Listed: No
Width: 5 in