Fiberglass 53 in. 65 in. 25 in. Valve Covers & Enclosure
Large Series Fiberglass 53 in. 65 in. 25 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact design, minimal visual impact
- Hinge top, open access design
- Freeze and vandal protection
- FDC mount compatible
- Internal mounting flange for security
Documents
Specifications
- ASSE Standards:
- ASSE 1060
- Brand Model Compatibility:
- 2-1/2 in - 4 in Backflow Prevention Devices
- Collection:
- Large Series
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Height:
- 53 in
- Length:
- 65 in
- Material:
- Fiberglass
- Valve Size:
- 2-1/2 in - 4 in
- Width:
- 25 in