Fiberglass 22 in. 23 in. 8 in. Valve Covers & Enclosure
Fiberglass 22 in. 23 in. 8 in. Valve Covers & Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3/4 in - 1 in Backflow Prevention Devices
- Height:
- 22 in
- Length:
- 23 in
- Material:
- Fiberglass
- Width:
- 8 in