Fiberglass 22 in. 23 in. 8 in. Valve Covers & Enclosure

Part #BF232APD  |  Item #4080673  |  Manufacturer Part #232-APD

Length:

23 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freeze and Vandal Protection
  • Compact design, small visual impact
  • One Piece and Two Piece Designs
  • Turf friendly discharge dump for angel bury

Documents

Specifications

ASSE Standards: ASSE 1060

Brand Model Compatibility: 3/4 in - 1 in Backflow Prevention Devices

Color Finish: Green

Color Finish Category: Greens

Height: 22 in

Length: 23 in

Material: Fiberglass

UL Listed: No

Valve Size: 3/4 in - 1 in

Width: 8 in