BF Products
Fiberglass 25 in. 32 in. 9 in. Valve Covers & Enclosure
Part #B322APDH37 | Item #4208057 | Manufacturer Part #322-APD-H-37
Call for Pricing
EACH
Length:
32 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Freeze and Vandal Protection
- Compact design, small visual impact
- One Piece and Two Piece Designs
- Turf friendly discharge dump for angel bury
Documents
Specifications
ASSE Standards: ASSE 1060
Brand Model Compatibility: 1-1/4 in - 2 in Backflow Prevention Devices
Color Finish: Green
Color Finish Category: Greens
Height: 25 in
Length: 32 in
Material: Fiberglass
Valve Size: 1-1/4 in - 2 in
Width: 9 in